Shop All Countersinks
Keo
Countersink, 1 FL, 120 Deg, 1/4, Cobalt
Mfr # 55462
Zoro # G1919681
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/4 in
- Shank Dia. 1/4 in
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 55462
- Zoro # G1919681
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Overall Length | 1 1/2 in |
Body Dia. (In.) | 1/4 |
Shank Dia. (In.) | 1/4 |
Overall Length (In.) | 1-1/2 |
Size - Decimal | 1/4 in - 0.2500 |
Description
Countersink, 120 Degrees , 1/4 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54462)
- WESTWARD Tool Pouch, Wrench Roll, Black, Polyester, 15 Pockets (32PJ46)
- KRAFT TOOL Concrete Tamper, Big Diamond, 48x8" (CC881ASM)
- MITUTOYO Feeler Gage (184-303S)
- KEO Countersink, 3 Fl, 82 Deg, 1/4, Cobalt (55310)
- KEO Countersink, 3 Fl, 120 Deg, 1/4, Cobalt (55350)
- KEO Countersink, 6 Fl, 82 Deg, 1/4, Cobalt (55522)
- KEO 3/4 x 82 deg KEO CO SF Countersink (55418)
- KEO 1/2 x 90 deg CO 6FLT 3/8 SK Cntsnk (55546)
- KEO Drill/Countersink, 110 deg., 1-1/4in, HSS (53241)
- KEO Countersink, 1 FL, 60 Deg, 3/4, Cobalt, TiN (55406-TiN)
- Keo Countersinks, Center Drills & Spotting Drills