Shop All Countersinks
Keo
Countersink, 1 FL, 110 Deg, 1/2, Cobalt, TiN
Mfr # 55452-TiN
Zoro # G0614731
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/2 in
- Shank Dia. 1/4 in
- Material - Machining Cobalt
- Finish - Machining TiN
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55452-TiN
- Zoro # G0614731
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Shank Dia. (In.) | 1/4 |
Overall Length (In.) | 2 |
Shank Length (In.) | 1 |
Body Dia. (In.) | 1/2 |
Shank Length | 1 in |
Size - Decimal | 1/2 in - 0.5000 |
Description
Countersink, 110 Degrees , 1/2 in, Cobalt, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 4 M12X20 Zinc, Black Satin, Comp: Steel (K0116.4121X20)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TN TiN 5/8x5/8x1-3/8x5 (C33087)
- MILWAUKEE TOOL 1" Quick Change Tang Drive Steel Hawg Cutter (49-57-1002)
- WINDLINE Windline TDL-4X 4 Step Over Platform Telescoping Boat Ladder (TDL-4X)
- KEO Countersink, 0 FL, 60 Deg, 3/4, Cobalt, TiN (53504-TiN)
- KEO Countersink, 3 FL, 82 Deg, 3/8, Cobalt, TiN (55311-TiN)
- KEO Countersink, 6 FL, 100 Deg, 5/8, Cobalt (55568)
- KEO Countersink, Pilot 6.8 mm, CTRbore 15 mm (56215)
- KEO 1 Inch 60 deg ZErO Flute CO Deburring Tool (53505)
- KEO Countersink, 3 Fl, 100 Deg, 3/4, Cobalt (55334)
- LINK #8 Cobalt Se .180x7/16 Drill 7/16x4 Body 7/16xFull Shank Alu Coat (CO-AL-291)
- Keo Countersinks, Center Drills & Spotting Drills