Shop All Countersinks
Keo
Countersink, 1 FL, 100 Deg, 3/4, Cobalt
Mfr # 55442
Zoro # G2983644
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/4 in
- Shank Dia. 1/2 in
- Number of Flutes 1
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55442
- Zoro # G2983644
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/4 in |
Shank Dia. | 1/2 in |
Overall Length | 2 5/8 in |
Shank Dia. (In.) | 1/2 |
Body Dia. (In.) | 3/4 |
Overall Length (In.) | 2-5/8 |
Shank Length | 1 1/4 in |
Size - Decimal | 3/4 in - 0.7500 |
Description
Countersink, 100 Degrees , 3/4 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Magnetic Nut Setter, 1/4" (33301/B)
- WILLIAMS CDI Combo Ratchet Wrench Set, 25 pcs. (MWS-1126NRC)
- EKLIND Power Hex T-Key 5/64" (61905)
- GENERAL TOOLS Precision Pencil Compass (842)
- KEO 3/4 x 82 deg KEO CO SF Countersink (55418)
- KEO Countersink, 6 FL, 90 Deg, 1/2, Cobalt, TiN (55546-TiN)
- KEO 5/8 x 100 deg KEO CO SF Countersink (55441)
- KEO Countersink, 1 FL, 120 Deg, 3/16, HSS (53172)
- KEO Drill/Countersink, 82 deg., 1/8in dia., TiN (53188-TIN)
- KEO 3/4 x 60 deg KEO HSS RH 3Fl C Reamer (50346)
- MELIN TOOL CO Countersink, Carbide, 1F, 82 deg., 1/8" (C1-1/8-82)
- Keo Countersinks