Shop All Countersinks
Keo
Countersink, 1 FL, 100 Deg, 3/16, HSS
Mfr # 53170
Zoro # G3143603
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/16 in
- Shank Dia. 3/16 in
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 53170
- Zoro # G3143603
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/16 in |
Shank Dia. | 3/16 in |
Overall Length | 1 3/8 in |
Shank Dia. (In.) | 3/16 |
Body Dia. (In.) | 3/16 |
Overall Length (In.) | 1-3/8 |
Size - Decimal | 3/16 in - 0.1875 |
Description
Countersink, 100 Degrees , 3/16 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Top Chest, 11-Drawers, Powder Coated Red, 41.5" W x 18.5" D x 27" H (32H839)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 11mmx3/8x1x2-11/16 (C75099)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 6" 152MM 1887 (C25115)
- BOSCH Extension, 12 In (DSBE1012)
- KEO Drill/Countersink, 6 FL, 82 deg., 5/8in, TiN (55028-TIN)
- KEO Countersink, Pilot 6.8 mm, CTRbore 15 mm (56215)
- KEO 3/8 x 120 deg KEO CO SF Countersink (55463)
- KEO Drill/Countersink, 110 deg., 1/4in dia., RH (53141)
- KEO Drill/Countersink, 6 FL, 82 deg., 3/4in, TiN (55029-TIN)
- KEO 3/8 x 90 deg KEO CO SF Countersink (55427)
- MELIN TOOL CO Countersink, Hss, 100 deg., 3/8", Number of Flutes: 4 (HS4-3/8-100)
- Keo Countersinks