Shop All Countersinks
Keo
Countersink, 1 FL, 100 Deg, 1/8, TiAlN
Mfr # 55730-TiALN
Zoro # G0499414
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/8 in
- Shank Dia. 1/8 in
- Material - Machining Carbide
- Finish - Machining TiAlN
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55730-TiALN
- Zoro # G0499414
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/8 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/4 in |
Body Dia. (In.) | 1/8 |
Overall Length (In.) | 1-1/4 |
Shank Dia. (In.) | 1/8 |
Size - Decimal | 1/8 in - 0.1250 |
Description
Countersink, 100 Degrees , 1/8 in, Carbide, TiAlN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Ball Knob Thread 5/16-18, PK 5 (19720B-5PK)
- BOSCH SDS Max Core Bit W/Shank, 6 In, 17 L (HC8595)
- SUNEX Stubby Combo Wrench Set, SAE, 11 pcs. (9930)
- ENERPAC GPS24H, 24 Ton, Hydraulic Sync Grip Puller Set with Hand Pump (GPS24H)
- KEO Countersink, 6 FL, 82 Deg, 5/16, HSS (55023)
- KEO 3/8 x 82 deg Six Flute Carbide Countersink (55794)
- KEO 3/8 x 120 deg KEO CO SF Countersink (55463)
- KEO Countersink, 6 FL, 90 Deg, 1 1/2, Cobalt (55553)
- KEO 1-1/2 x 82 deg KEO HSS RH 3Fl C Reamer (51508)
- KEO 3/4 x 82 deg KEO HSS RH 3Fl C Reamer (50348)
- HANSON 1/2" High Speed Steel Countersink (12411)
- Keo Countersinks, Center Drills & Spotting Drills