Shop All Countersinks
Keo
Countersink, 1 FL, 100 Deg, 1/4, HSS
Mfr # 53140
Zoro # G1660084
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/4 in
- Shank Dia. 1/4 in
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 53140
- Zoro # G1660084
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Overall Length | 1 1/2 in |
Shank Dia. (In.) | 1/4 |
Overall Length (In.) | 1-1/2 |
Body Dia. (In.) | 1/4 |
Size - Decimal | 1/4 in - 0.2500 |
Description
Countersink, 100 Degrees , 1/4 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive Impact Socket Set, 12 pcs (4PRE9)
- OX TOOLS Tile Spacer, Hard Plastic, 1/16", PK250 (OX-T161310)
- GREAT NECK Mallet Plastic 12 Oz (55PM)
- FLEXARM Size 1 Torque Tap Holder with Clutch, 168 (16895B)
- KEO 1/4 x 100 deg HSS 6FLT Countersink (55062)
- KEO 1/4 x 120 deg HSS 6FLT Countersink (55102)
- KEO Countersink, 1 FL, 120 Deg, 5/8, Cobalt, TiN (55465-TiN)
- KEO 1/4 x 82 deg Six Flute Carbide Countersink (55793)
- KEO Countersink, 3 FL, 82 Deg, 1/2, Cobalt, TiN (55312-TiN)
- KEO Countersink, 1 FL, 82 Deg, 5/8, HSS, Uncoated (53588)
- KEO Countersink, 1 FL, 82 Deg, 1/8, Carbide (55710)
- Keo Countersinks