Shop All Countersinks
Keo
Countersink, 1 FL, 100 Deg, 1 In, TiAlN
Mfr # 55737-TiALN
Zoro # G7070524
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 1 in
- Shank Dia. 1 in
- Number of Flutes 1
- Material - Machining Carbide
- Finish - Machining TiAlN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 55737-TiALN
- Zoro # G7070524
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1 in |
Shank Dia. | 1 in |
Overall Length | 2 3/4 in |
Shank Length (In.) | 1-1/4 |
Overall Length (In.) | 2-3/4 |
Body Dia. (In.) | 1 |
Shank Dia. (In.) | 1 |
Shank Length | 1 1/4 in |
Size - Decimal | 1 in - 1.0000 |
Description
Countersink, 100 Degrees , 1 in, Carbide, TiAlN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #30 Cobalt Very Stubby Threaded Shank Drill Bit Overall Length 3/8 (TSD30VS)
- IRWIN Marking Chalk Refill, Black, 5 Lb (2032160)
- OSG Straight Flute Hand Tap, Plug, 4 (1975800)
- LEATHERMAN Skeletool CX Multi-Tool, Black, 7 Tools (830850)
- KEO Countersink, 1 FL, 82 Deg, 1 In, Carbide (55717)
- KEO 5/8 x 82 deg KEO HSS RH 3Fl C Reamer (50588)
- KEO Countersink, 6 Fl, 60 Deg, 3/16, Cobalt (55501)
- KEO Countersink, Pilot 5.3 mm, CTRbore 10 mm (56210)
- KEO Drill/Countersink, 6 FL, 110 deg, 7/8in, HSS (55090)
- KEO Countersink, 6 Fl, 82 Deg, 3/8, Cobalt (55524)
- COBRA CARBIDE 90° Three Flute Countersink Uncoated, 1/2 (38420)
- Keo Countersinks