Shop All Countersinks
Keo
Countersink, 0 FL, 90 Deg, 5/16, Cobalt, TiN
Mfr # 53520-TiN
Zoro # G3126891
original price:
$26.57
27% off
$19.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Countersink Angle 90 Degrees
- Body Dia. 5/16 in
- Shank Dia. 1/4 in
- Number of Flutes 0
- Material - Machining Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 53520-TiN
- Zoro # G3126891
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 5/16 in |
Shank Dia. | 1/4 in |
Overall Length | 1 7/8 in |
Shank Length (In.) | 1-1/4 |
Shank Dia. (In.) | 1/4 |
Shank Length | 1 1/4 in |
Pilot Dia. | 3/32 in to 9/32 in |
Overall Length (In.) | 1-7/8 |
Sizes Included | 3/32" to 9/32" |
Body Dia. (In.) | 5/16 |
Size - Decimal | 5/16 in - 0.3125 |
Description
Countersink, 90 Degrees , 5/16 in, Cobalt, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Left Hand Jobber Length Drill (Left Hand) Cleveland 2006 Bright HSS LHS/LHC 5/16 (C01561)
- BONDHUS Hex Wrench, 3/32", T-Handle, Cushioned G (BND13305)
- INNOVATIVE COMPONENTS Pin Receptacle, Grip L 1/2 In, Pin 5/16 In (PR5X----OVL--70)
- HUSQVARNA Diamond Saw Blade, Demolition, 10" dia. (Vari-Cut Tile 10)
- KEO 1/4 x 90 deg KEO CO SF Countersink (55426)
- KEO 5 piece set 82 deg Six Flute Carbide Countersink (55801)
- KEO Countersink, 3 Fl, 120 Deg, 1/4, Cobalt (55350)
- KEO Countersink, 1 FL, 82 Deg, 1 1/4, Cobalt, TiN (55420-TiN)
- KEO Countersink, 4FL, 82 deg, 1-1/2in, Uncoated (51128)
- KEO 82 deg 3 Flute 5 piece Center Reamer Set CO (50038)
- MELIN TOOL CO Carbide Countersink, 82 deg., 5/16", Number of Flutes: 6 (C6NC-5/16-82)
- Keo Countersinks, Center Drills & Spotting Drills