Shop All Countersinks
Keo
Countersink, 0 FL, 60 Deg, 5/8, Cobalt, TiN
Mfr # 53503-TiN
Zoro # G1073676
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 60 Degrees
- Body Dia. 5/8 in
- Shank Dia. 3/8 in
- Number of Flutes 0
- Material - Machining Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 53503-TiN
- Zoro # G1073676
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 5/8 in |
Shank Dia. | 3/8 in |
Overall Length | 2 1/2 in |
Shank Length | 1 1/4 in |
Shank Length (In.) | 1-1/4 |
Pilot Dia. | 3/16 in to 37/64 in |
Body Dia. (In.) | 5/8 |
Sizes Included | 3/16" to 37/64" |
Overall Length (In.) | 2-1/2 |
Shank Dia. (In.) | 3/8 |
Size - Decimal | 5/8 in - 0.6250 |
Description
Countersink, 60 Degrees , 5/8 in, Cobalt, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Chmfr, 9"x6", 45 deg. Angle 3/4"Lip Bl Stl (CF773PF)
- STARRETT Portable Hardness Tester (3811A)
- DRILL AMERICA 23/64" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (D/ASP23/64)
- MILWAUKEE TOOL 9/16 in. SAE Combination Wrench (45-96-9418)
- KEO 3/8 x 82 deg Three Flute Carbide Countersink (55753)
- KEO 3/4 x 90 deg Six Flute Carbide Countersink (55808)
- KEO 1/2 x 90 deg KEO HSS RH 3Fl C Reamer (50129)
- KEO Countersink, 1 FL, 60 Deg, 1/8, Carbide (55700)
- KEO Countersink, 4FL, 82 deg, 1-1/4in, Uncoated (51148)
- KEO 3/8 x 100 deg KEO CO SF Countersink (55439)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle (CS-375-082)
- Keo Countersinks