Shop All Countersinks
Keo
Countersink, 0 FL, 60 Deg, 5/16, Cobalt, TiN
Mfr # 53500-TiN
Zoro # G0535297
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 60 Degrees
- Body Dia. 5/16 in
- Shank Dia. 1/4 in
- Number of Flutes 0
- Material - Machining Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 53500-TiN
- Zoro # G0535297
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 5/16 in |
Shank Dia. | 1/4 in |
Overall Length | 1 7/8 in |
Body Dia. (In.) | 5/16 |
Shank Length (In.) | 1-1/4 |
Shank Length | 1 1/4 in |
Shank Dia. (In.) | 1/4 |
Overall Length (In.) | 1-7/8 |
Sizes Included | 7/64" to 9/32" |
Pilot Dia. | 7/64 in to 9/32 in |
Size - Decimal | 5/16 in - 0.3125 |
Description
Countersink, 60 Degrees , 5/16 in, Cobalt, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Mechanical Conduit Bender 1/2 X2 (1818R)
- VEGA Hex 6Mm Power Bit x 3-1/2 (190H060A)
- DURAMAX 8x8 DuraPlus w/foundation (30114)
- KODIAK CUTTING TOOLS 0.010 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522737)
- KEO Countersink, 0 FL, 60 Deg, 1 In, Cobalt, TiN (53505-TiN)
- KEO Drill/Countersink, 110 deg., 1-1/4in, HSS (53241)
- KEO ZErO Flute Set 82 deg 5/16" - 5/8" 4 pcs CO (53518)
- KEO Countersink, 1 FL, 60 Deg, 5/8, HSS, Uncoated (53586)
- KEO Countersink, 6 FL, 90 Deg, 1 In, Carbide (55809)
- KEO 1 x 120 deg KEO HSS RH SF Countersink (53102)
- KEO Countersink, 3 FL, 82 Deg, 5/8, Cobalt, TiN (55313-TiN)
- Keo Countersinks, Center Drills & Spotting Drills