Shop All Countersinks
Keo
Countersink, 0 FL, 60 Deg, 1 In, Cobalt, TiN
Mfr # 53505-TiN
Zoro # G0387475
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 60 Degrees
- Body Dia. 1 in
- Shank Dia. 3/8 in
- Number of Flutes 0
- Material - Machining Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 53505-TiN
- Zoro # G0387475
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1 in |
Shank Dia. | 3/8 in |
Overall Length | 3 in |
Shank Length | 1 1/4 in |
Shank Length (In.) | 1-1/4 |
Pilot Dia. | 19/64 in to 27/32 in |
Body Dia. (In.) | 1 |
Sizes Included | 19/64" to 27/32" |
Overall Length (In.) | 3 |
Shank Dia. (In.) | 3/8 |
Size - Decimal | 1 in - 1.0000 |
Description
Countersink, 60 Degrees , 1 in, Cobalt, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS Pro Tape Measure Pouch, Oil Tanned Leather (OX-P263403)
- DEWALT 5/8" SDS+ Hollow Bit (DWA54058)
- WESTWARD 3/8 in Drive, 8mm Triple Square Metric Socket, 12 Points (53YT86)
- PROTO 1/2" Drive Impact Socket Set, SAE, 11 pcs (J74102)
- KEO 1/2 x 82 deg KEO CO RH 3Fl C Reamer (55312)
- KEO Countersink, 90 Deg, 5/16 (53520)
- KEO Countersink, 6 FL, 100 Deg, 5/8, Cobalt (55568)
- KEO Countersink, 6 FL, 120 Deg, 3/4, Cobalt, TiN (55609-TiN)
- KEO Countersink, 1 FL, 60 Deg, 1/2, HSS, Uncoated (53126)
- KEO Countersink, 6 FL, 90 Deg, 5/8, HSS (55048)
- CHICAGO-LATROBE Countersink, 1-3/4" L, HSS, Single Flute (56758)
- Keo Countersinks