Shop All Port Tools
Keo
Counterbore Set, Metric, 6 pcs., 3F, Fine
Mfr # 56225
Zoro # G8925463
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt
- Primary Material Application All Materials
- Primary Material Application ISO Code K, M, N, S1
- Thread Size M3, M4, M5,M6,M8,M10
- Tube Dia. 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 56225
- Zoro # G8925463
- Country of Origin United States
- Category Port Tools
Dimensions
Thread Size | M3, M4, M5,M6,M8,M10 |
Tube Dia. | 1-1/2" |
For Screw Size | M3,M4,M5,M6,M8,M10 |
Screw Size | M3, M4, M5,M6,M8,M10 |
Shank Length (In.) | Standard |
Min. Size Counterbore in Set | M3 |
Tube Dia. (In.) | 1-1/2 |
Sizes Included | M10, M3, M4, M5, M6,M8 |
Max. Size Counterbore in Set | M10 |
Description
Counterbore Set, Metric, 6, Cobalt, Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 1.7/16 6 Point 47mm 1/2 Sq. Drive (4400A-1.7/16)
- PERFORMANCE TOOL Home+Auto Tool Set 107Pc (W1532)
- FEIN Guide Roller (64303002010)
- STARRETT Band Saw Blade, 12 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (99907-12-06)
- KEO Counterbore Set, Metric, 6 pcs., 3F, Medium (56226)
- KEO Metric Counterbore Set DIN373 - Before Thread (56224)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Solid, 7/8-14 UNJF (MS33649-10S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Solid, 1 5/8-12 UNJ (MS33649-20S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Solid, 1/2-20 UNJF (MS33649-5S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 1 5/16-12 UN (MS16142-16R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Solid, 1 5/16-12 UNJ (MS33649-16S)
- Keo Port Tools