Shop All Counterbores
Keo
Counterbore, Nominal Fit, Size 1, Cobalt
Mfr # 55237
Zoro # G1932016
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt
- Measurement System Decimal Inch
- For Screw Size 1 in
- Counterbore Type Standard
- Bore Dia. 1 35/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55237
- Zoro # G1932016
- Country of Origin United States
- Category Counterbores
Dimensions
For Screw Size | 1 in |
Bore Dia. | 1 35/64 in |
Pilot Dia. | 1 1/64 in |
Overall Length | 7 in |
Shank Dia. | 1 in |
Screw Size | 1" |
Overall Length (In.) | 7 |
Pilot Length (In.) | 1 |
Pilot Length | 1 in |
Bore Dia. (In.) | 1.562 |
Pilot Dia. (In.) | 1.016 |
Shank Dia. (In.) | 1 |
Size - Decimal | 1 in - 1.0000 |
Description
Counterbore, Cobalt, 1 in, Fractional Inch, Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Brite Drill Bit, 3/8 in., 25/64 in. (23725)
- STARRETT Pin Gage Set, Plus, 0.626-0.750 In (S4008-750)
- QIC TOOLS 5mm Boring, Dowel Drill Bits 57mm Long (DB3.500.57L)
- ASTRO PNEUMATIC PLIERS LOCKING W/SLIDE HAMMER (AO78415)
- KEO Counterbore, 1/32 Clearance, Size 1/2, Co (55229)
- KEO Counterbore, 1/64 Clearance, Size 5/16, Co (55219)
- KEO Counterbore, Close Fit, Size 5/16, Cobalt (55218)
- KEO Counterbore, Close Fit, Size 1/2, Cobalt (55227)
- KEO Counterbore, 1/32 Clearance, Size 3/8, Co (55223)
- KEO Counterbore, 1/32 Clearance, Size 1/4, Co (55217)
- KEO Counterbore, 1/64 Clearance, Size #10, Co (55213)
- Keo Porting Tools & Counterbores