Shop All Counterbores
Keo
Counterbore, Close Fit, Size 7/8, Cobalt
Mfr # 55236
Zoro # G1600033
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt
- Measurement System Decimal Inch
- For Screw Size 7/8 in
- Counterbore Type Oversized
- Bore Dia. 1 25/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55236
- Zoro # G1600033
- Country of Origin United States
- Category Counterbores
Dimensions
For Screw Size | 7/8 in |
Bore Dia. | 1 25/64 in |
Pilot Dia. | 57/64 in |
Overall Length | 7 in |
Shank Dia. | 7/8 in |
Shank Dia. (In.) | 7/8 |
Pilot Length | 7/8 in |
Overall Length (In.) | 7 |
Bore Dia. (In.) | 1.391 |
Pilot Length (In.) | 7/8 |
Pilot Dia. (In.) | 0.906 |
Screw Size | 7/8" |
Oversized Increment | 1/32 in |
Size - Decimal | 7/8 in - 0.8750 |
Description
Counterbore, Cobalt, 7/8 in, Fractional Inch, Oversized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 3/32 in Tip, 1 1/2 in L (54TL82)
- HHIP ER-16 CAT40 V-Flange Spring Collet Chuck Set (3900-4016)
- LENOX 8" L x Metal Cutting Reciprocating Saw Blade (1855567)
- IRWIN 100' Speed Chalk Reel (1932874)
- KEO #6 through 1/2" +1/32 Oversize Kounterbore Set (55241)
- KEO Counterbore, 1/64 Clearance, Size 1/4, Co (55216)
- KEO Counterbore, 1/32 Clearance, Size 1/2, Co (55229)
- KEO Counterbore, 1/64 Clearance, Size 3/8, Co (55222)
- KEO Counterbore, 1/64 Clearance, Size #8, Co (55210)
- KEO Counterbore, 1/64 Clearance, Size #10, Co (55213)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46902)
- Keo Counterbores