Shop All Counterbores
Keo
Counterbore, Close Fit, Size #6, Cobalt
Mfr # 55206
Zoro # G2879667
product price: $51.49
/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt
- Measurement System Decimal Inch
- For Screw Size #6
- Counterbore Type Standard
- Bore Dia. 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55206
- Zoro # G2879667
- Country of Origin United States
- Category Counterbores
Dimensions
For Screw Size | #6 |
Bore Dia. | 7/32 in |
Pilot Dia. | 1/8 in |
Overall Length | 3 in |
Shank Dia. | 7/32 in |
Overall Length (In.) | 3 |
Pilot Length (In.) | 7/32 |
Pilot Dia. (In.) | 0.138 |
Bore Dia. (In.) | 0.228 |
Screw Size | #6 |
Shank Dia. (In.) | 7/32 |
Pilot Length | 7/32 in |
Size - Decimal | #6 - 0.2040 |
Description
Counterbore, Cobalt, #6, Wire, Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/2" x 22" x 24" SDS+ Hammer Bit (DW5441)
- PRECISION BRAND Feeler Gauge, 0.0020x12 L, PK12 (19170)
- KIPP Cam Lever Size: 1 D=10-32, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.15014A1)
- PROTO Long Drive Pin Punch, 5/16 in. Tip (J48516LS2)
- KEO Counterbore, Close Fit, Size 1/2, Cobalt (55227)
- KEO Counterbore, 1/32 Clearance, Size #6, Co (55208)
- KEO Counterbore, Close Fit, Size #10, Cobalt (55212)
- KEO Counterbore, 1/32 Clearance, Size 1/4, Co (55217)
- KEO Counterbore, 1/32 Clearance, Size 1/2, Co (55229)
- KEO Counterbore, Close Fit, Size 5/16, Cobalt (55218)
- SUPER TOOL Reduced Shank Counterbore, 1" D (52232)
- Keo Counterbores