Shop All Counterbores
Keo
Counterbore, Close Fit, Size 5/16, Cobalt
Mfr # 55218
Zoro # G2520061
original price:
$59.85
20% off
new price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt
- Measurement System Decimal Inch
- For Screw Size 5/16 in
- Counterbore Type Standard
- Bore Dia. 15/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55218
- Zoro # G2520061
- Country of Origin United States
- Category Counterbores
Dimensions
For Screw Size | 5/16 in |
Bore Dia. | 15/32 in |
Pilot Dia. | 19/64 in |
Overall Length | 4 1/2 in |
Shank Dia. | 3/8 in |
Pilot Length | 3/8 in |
Shank Dia. (In.) | 3/8 |
Bore Dia. (In.) | 0.475 |
Screw Size | 5/16" |
Overall Length (In.) | 4-1/2 |
Pilot Dia. (In.) | 0.312 |
Pilot Length (In.) | 3/8 |
Size - Decimal | 5/16 in - 0.3125 |
Description
Counterbore, Cobalt, 5/16 in, Fractional Inch, Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO 18.0V Li-Ion Battery and Charger Kit, 5.5Ah Capacity (US625342002)
- DYNAMIC Tools 24oz Ball Pein Hammer, Fiberglass Handle (D041023)
- KIPP Push-Pull Clamp, Reversible Handle, Heavy Version, F1=9300, F2=12000, Steel Phosphated, 133 MM Base (K0088.1200)
- PROTO Black Oxide Short Combination Wrench 9/16" - 12 Point (J1218ESB)
- KEO #6 through 1/2" +1/64 Oversize Kounterbore Set (55240)
- KEO Counterbore Set, Close Fit, 7 PC, #6-1/2 In (55239)
- KEO Counterbore, Close Fit, Size 1/2, Cobalt (55227)
- KEO Counterbore, 1/64 Clearance, Size 1/4, Co (55216)
- KEO Counterbore, 1/64 Clearance, Size #8, Co (55210)
- KEO Counterbore, 1/32 Clearance, Size 1/4, Co (55217)
- DRILL AMERICA 19/32"x1/8" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR19/32)
- Keo Counterbores