Shop All Counterbores
Keo
Counterbore, 1/64 Clearance, Size 7/16, Co
Mfr # 55225
Zoro # G2216444
product price: $73.89
/ea
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt
- Measurement System Decimal Inch
- For Screw Size 7/16 in
- Counterbore Type Oversized
- Bore Dia. 43/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55225
- Zoro # G2216444
- Country of Origin United States
- Category Counterbores
Dimensions
For Screw Size | 7/16 in |
Bore Dia. | 43/64 in |
Pilot Dia. | 7/16 in |
Overall Length | 5 in |
Shank Dia. | 1/2 in |
Overall Length (In.) | 5 |
Screw Size | 7/16" |
Pilot Length | 1/2 in |
Pilot Length (In.) | 1/2 |
Bore Dia. (In.) | 0.679 |
Pilot Dia. (In.) | 0.452 |
Shank Dia. (In.) | 1/2 |
Oversized Increment | 1/64 in |
Size - Decimal | 7/16 in - 0.4375 |
Description
Counterbore, Cobalt, 7/16 in, Fractional Inch, Oversized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" 90-Tooth 12 Point Ratcheting Combination Wrench (86940)
- CLEVELAND Step Drill (C20302)
- WILLIAMS 1" Drive Flex Handle Breaker Bar, Chrome plated (X-41C)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 17199 (17199)
- KEO Counterbore, 1/64 Clearance, Size 1/4, Co (55216)
- KEO Counterbore, 1/64 Clearance, Size #8, Co (55210)
- KEO Counterbore, 1/32 Clearance, Size 1/4, Co (55217)
- KEO #6 through 1/2" +1/64 Oversize Kounterbore Set (55240)
- KEO Counterbore, Close Fit, Size 5/16, Cobalt (55218)
- KEO Counterbore, 1/64 Clearance, Size 5/16, Co (55219)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46898)
- Keo Porting Tools & Counterbores