Shop All Counterbores
Keo
Counterbore, 1/64 Clearance, Size 1/4, Co
Mfr # 55216
Zoro # G1279327
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt
- Measurement System Decimal Inch
- For Screw Size 1/4 in
- Counterbore Type Oversized
- Bore Dia. 25/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55216
- Zoro # G1279327
- Country of Origin United States
- Category Counterbores
Dimensions
For Screw Size | 1/4 in |
Bore Dia. | 25/64 in |
Pilot Dia. | 1/4 in |
Overall Length | 4 1/2 in |
Shank Dia. | 5/16 in |
Pilot Length | 5/16 in |
Overall Length (In.) | 4-1/2 |
Shank Dia. (In.) | 5/16 |
Pilot Dia. (In.) | 0.265 |
Screw Size | 1/4" |
Pilot Length (In.) | 5/16 |
Bore Dia. (In.) | 0.398 |
Size - Decimal | 1/4 in - 0.2500 |
Oversized Increment | 1/64 in |
Description
Counterbore, Cobalt, 1/4 in, Fractional Inch, Oversized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLLIS WORKHOLDING HD TAP DRIVER 2-1/2 PIPE TAP 5MT (70556)
- EXCEL BLADES Sprue Cutter, Flush Cut Pliers Precision Soft Wire Cutter, Black 6pk (55595)
- M.A. FORD Countersink, Carbide, 1/4" Shank dia. (61037504)
- CRESCENT NICHOLSON 16" Flat Double Cut Bastard File - Boxed (03980NN)
- KEO #6 through 1/2" +1/32 Oversize Kounterbore Set (55241)
- KEO Counterbore, Close Fit, Size 5/16, Cobalt (55218)
- KEO Counterbore, 1/64 Clearance, Size #8, Co (55210)
- KEO Counterbore, 1/64 Clearance, Size 3/8, Co (55222)
- KEO Counterbore, Close Fit, Size 1/2, Cobalt (55227)
- KEO Counterbore Set, Close Fit, 7 PC, #6-1/2 In (55239)
- CLEVELAND Counterbore, 7.250" L, 0.500" dia., Bright (C91723)
- Keo Porting Tools & Counterbores