Shop All Counterbores
Keo
Counterbore, 1/32 Clearance, Size 5/8, Co
Mfr # 55232
Zoro # G1975653
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt
- Measurement System Decimal Inch
- For Screw Size 5/8 in
- Counterbore Type Oversized
- Bore Dia. 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55232
- Zoro # G1975653
- Country of Origin United States
- Category Counterbores
Dimensions
For Screw Size | 5/8 in |
Bore Dia. | 31/32 in |
Pilot Dia. | 5/8 in |
Overall Length | 6 in |
Shank Dia. | 5/8 in |
Pilot Dia. (In.) | 0.656 |
Pilot Length | 5/8 in |
Shank Dia. (In.) | 5/8 |
Bore Dia. (In.) | 0.977 |
Pilot Length (In.) | 5/8 |
Overall Length (In.) | 6 |
Screw Size | 5/8" |
Oversized Increment | 1/32 in |
Size - Decimal | 5/8 in - 0.6250 |
Description
Counterbore, Cobalt, 5/8 in, Fractional Inch, Oversized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 6" 14 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4808)
- NORSEMAN BY VIKING DRILL AND TOOL 1" 83-AG HSS 82 Degree 6 Flute Counter Sink (67770)
- KLEIN TOOLS 2-Inch Gated Bucket Hook (5144LG2)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 19- mm [3/4-"] (84776)
- KEO Counterbore, Close Fit, Size 5/16, Cobalt (55218)
- KEO Counterbore, 1/64 Clearance, Size #10, Co (55213)
- KEO Counterbore, 1/32 Clearance, Size 1/4, Co (55217)
- KEO Counterbore, 1/64 Clearance, Size #8, Co (55210)
- KEO Counterbore, 1/32 Clearance, Size 5/16, Co (55220)
- KEO Counterbore, Close Fit, Size 1/4, Cobalt (55215)
- HHIP 7 Piece High Speed Steel 3 Flute Solid Pilot Counterbore Set (2007-0002)
- Keo Porting Tools & Counterbores