Shop All Counterbores
Keo
Counterbore, 1/32 Clearance, Size 3/4, Co
Mfr # 55234
Zoro # G3346673
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt
- Measurement System Decimal Inch
- For Screw Size 3/4 in
- Counterbore Type Oversized
- Bore Dia. 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55234
- Zoro # G3346673
- Country of Origin United States
- Category Counterbores
Dimensions
For Screw Size | 3/4 in |
Bore Dia. | 1 3/16 in |
Pilot Dia. | 49/64 in |
Overall Length | 7 in |
Shank Dia. | 3/4 in |
Bore Dia. (In.) | 1.203 |
Pilot Dia. (In.) | 0.781 |
Shank Dia. (In.) | 3/4 |
Overall Length (In.) | 7 |
Pilot Length (In.) | 3/4 |
Screw Size | 3/4" |
Pilot Length | 3/4 in |
Oversized Increment | 1/32 in |
Size - Decimal | 3/4 in - 0.7500 |
Description
Counterbore, Cobalt, 3/4 in, Fractional Inch, Oversized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 3 in Size, Deep Socket, black oxide (J10048L)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1285" (953CO30SS)
- CENTURY DRILL & TOOL Titanium Drill Bit, 7/16 in. (88428)
- GREENLEE Knock Out Die (KD-1-1/2)
- KEO Counterbore Set, Close Fit, 7 PC, #6-1/2 In (55239)
- KEO Counterbore, 1/64 Clearance, Size 5/16, Co (55219)
- KEO Counterbore, 1/32 Clearance, Size 1/2, Co (55229)
- KEO Counterbore, 1/64 Clearance, Size #8, Co (55210)
- KEO Counterbore, Close Fit, Size #10, Cobalt (55212)
- KEO Counterbore, 1/64 Clearance, Size 1/4, Co (55216)
- DRILL AMERICA 1/2"x3/16" Pilots for Counterbore (DEWPIL1/2X3/16)
- Keo Counterbores