Shop All Counterbores
Keo
Counterbore, 1/32 Clearance, Size 1/2, Co
Mfr # 55229
Zoro # G1152356
product price: $90.59
/ea
Free Shipping & Returns
$90.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt
- Measurement System Decimal Inch
- For Screw Size 1/2 in
- Counterbore Type Oversized
- Bore Dia. 25/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55229
- Zoro # G1152356
- Country of Origin United States
- Category Counterbores
Dimensions
For Screw Size | 1/2 in |
Bore Dia. | 25/32 in |
Pilot Dia. | 33/64 in |
Overall Length | 6 in |
Shank Dia. | 1/2 in |
Shank Dia. (In.) | 1/2 |
Screw Size | 1/2" |
Pilot Length (In.) | 1/2 |
Pilot Dia. (In.) | 0.531 |
Pilot Length | 1/2 in |
Bore Dia. (In.) | 0.789 |
Overall Length (In.) | 6 |
Size - Decimal | 1/2 in - 0.5000 |
Oversized Increment | 1/32 in |
Description
Counterbore, Cobalt, 1/2 in, Fractional Inch, Oversized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN256-38-M8-30-55-GR Conical Bumper Stainless - Gray - Threaded Stud (256-38-M8-30-55-GR)
- POWERBUILT 11Pc 1/2" Drive SAE Impact Deep Socket Set (647049)
- RIDGID Switch Assembly, for Model 1822-I (20133)
- WILLIAMS Tin Snips, Straight, 14" (28309)
- KEO Counterbore, 1/64 Clearance, Size 3/8, Co (55222)
- KEO #6 through 1/2" +1/32 Oversize Kounterbore Set (55241)
- KEO Counterbore Set, Close Fit, 7 PC, #6-1/2 In (55239)
- KEO Counterbore, 1/64 Clearance, Size #8, Co (55210)
- KEO Counterbore, Close Fit, Size #10, Cobalt (55212)
- KEO Counterbore, 1/64 Clearance, Size 5/16, Co (55219)
- HHIP 1/4 X 9/32 High Speed Steel 3 Flute Solid Pilot Counterbore (2007-0016)
- Keo Counterbores