Shop All Counterbores
Keo
Counterbore, 1/32 Clearance, Size 1, Cobalt
Mfr # 55238
Zoro # G2823177
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt
- Measurement System Decimal Inch
- For Screw Size 1 in
- Counterbore Type Oversized
- Bore Dia. 1 37/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55238
- Zoro # G2823177
- Country of Origin United States
- Category Counterbores
Dimensions
For Screw Size | 1 in |
Bore Dia. | 1 37/64 in |
Pilot Dia. | 1 1/32 in |
Overall Length | 7 in |
Shank Dia. | 1 in |
Overall Length (In.) | 7 |
Shank Dia. (In.) | 1 |
Screw Size | 1" |
Pilot Length (In.) | 1 |
Bore Dia. (In.) | 1.588 |
Pilot Dia. (In.) | 1.032 |
Pilot Length | 1 in |
Size - Decimal | 1 in - 1.0000 |
Oversized Increment | 1/64 in |
Description
Counterbore, Cobalt, 1 in, Fractional Inch, Oversized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Pistol Grip Air Gun, 10-5/8" Extension (52CF63)
- MITUTOYO Power Supply Ac-Dc 120Vac-5Vdc (50AAA297)
- SUPERIOR ELECTRIC 5/8 Inch Keyed 1/2 Inch-20 UNF Drill Chuck for Power Tools (J3516A)
- KIPP Torque Knurled Knob Size:2 D=M05, Thermoplastic Black Ral7021, Comp:Steel, Cap:Yellow Ral1021 (K0277.2057)
- KEO Counterbore, 1/64 Clearance, Size 3/8, Co (55222)
- KEO Counterbore Set, Close Fit, 7 PC, #6-1/2 In (55239)
- KEO Counterbore, Close Fit, Size 5/16, Cobalt (55218)
- KEO Counterbore, 1/64 Clearance, Size #10, Co (55213)
- KEO Counterbore, 1/64 Clearance, Size 5/16, Co (55219)
- KEO #6 through 1/2" +1/64 Oversize Kounterbore Set (55240)
- DRILL AMERICA 3/16"x3/32" Pilots for Counterbore (DEWPIL3/16X3/32)
- Keo Counterbores