Shop All Center Drills
Keo
Combined Drill & Countersink Set - Plain HSS
Mfr # 10000
Zoro # G1166383
original price:
$87.45
20% off
new price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Body Diameters Included 1/4 in, 1/8 in, 3/16 in, 5/16 in, 7/16 in
- Countersink Angle 60 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 10000
- Zoro # G1166383
- Country of Origin United States
- Category Center Drills
Dimensions
Body Diameters Included | 1/4 in, 1/8 in, 3/16 in, 5/16 in, 7/16 in |
Sizes Included | #1, #2, #3, #4, #5 |
Smallest Body Dia. | 1/8 in |
Dimension Type | Wire |
Largest Body Dia. | 7/16 in |
Trade Sizes Included | Long |
Details
Item | Center Drill Set |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Number of Pieces | 5 |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
End Type- Holemaking | Double End |
Finish - Machining | Bright (Uncoated) |
Primary Material Application ISO Code | K, M, N, S1 |
Measurement System | Wire |
Included Angle | 60 Degrees |
Primary Material Application | Stainless Steel |
Number of Flutes | 1 |
Includes | Wood Holder |
Description
Center Drill Set, Plain, Fractional Inch, Double End, 60 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG 17/32" Powdered Metal 120 Deg. Jobber Length Drill Bit (8613349)
- KRAFT TOOL Black Rubber Mallet, 28 Oz (DC809)
- ZORO SELECT Marking Flag, Silver, Blank, Vinyl, PK100 (4515SV-200)
- INGERSOLL-RAND Air Random Orbital Sander, 0.20HP, 5 In. (R025B-PSV-1)
- KEO Drill/Countersink Bit, 60 Deg, #7x6 L, HSS (27060)
- KEO Drill/Countersink, #6, OAL 4 In, 60 Deg. (26042)
- KEO Drill/Countersink, 60 deg., #3, 1/4in, RH (10315)
- KEO Drill/Countersink Bit, 60 Deg, #4x6 L, HSS (24060)
- KEO Drill/Countersink, 60 deg., #3, RH, HSS (10320)
- KEO Drill/Countersink, #6, OAL 4 In, 90 Deg. (26044)
- CHICAGO-LATROBE Combined Drill/Countersink, #5 Size, Plain (56705)
- Keo Center Drills