Shop All Countersinks
Keo
90 deg SF 5 piece Countersink Set HSS
Mfr # 53029
Zoro # G0625685
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 90 Degrees
- Number of Flutes 1
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 53029
- Zoro # G0625685
- Country of Origin United States
- Category Countersinks
Dimensions
Body Diameters Included | 1 in, 1/2 in, 1/4 in, 3/4 in, 3/8 in |
Largest Body Dia. | 1 in |
Sizes Included | 1/4, 3/8, 1/2, 3/4, 1" |
Pilot Dia. | 1/4, 3/8, 1/2, 3/4, 1" |
Smallest Body Dia. | 1/4 in |
Details
Item | Countersink Set |
Countersink Angle | 90 Degrees |
Number of Flutes | 1 |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Straight |
Primary Material Application | Stainless Steel |
Included Angle | 90 Degrees |
Type | Single Ended |
Included Angle (Deg.) | 90 |
Finish | Bright (Uncoated) |
Number of Pieces | 5 |
Material | High Speed Steel |
Cutting Capacity | 1/4, 3/8, 1/2, 3/4, 1" |
Measurement System | Fractional Inch |
Primary Material Application ISO Code | N, O, P3 |
Application | Heavy Duty For Aluminum, Alloy, Carbon And Tool Steels And Non-Metallics Where Finish Is Not A Priority |
Description
Countersink Set, 90 Degrees , 5, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 14MM X 25MM 12,000-Series Annular Cutter (12314)
- MARSON Rivet Tool, Sets 1/8, 5/32, 3/16 Rivets (79002)
- PROTO 9 4/11 in Screw Bolt w/ Locking Nut Plain Grip Locking Plier (J292WRXL)
- NAVAC Deluxe Minisplit Tool Kit (NKS2)
- KEO 5/16 x 120 deg HSS 6FLT Countersink (55103)
- KEO 1 Inch 90 deg ZErO Flute CO Deburring Tool (53525)
- KEO Countersink, 3 Fl, 100 Deg, 1 In, Cobalt (55335)
- KEO 1/2 x 90 deg HSS 6FLT 3/8 SK Cntsnk (55046)
- KEO Countersink, 6 FL, 100 Deg, 3/8, Cobalt (55564)
- KEO 3/8 x 82 deg KEO CO SF Countersink (55415)
- M.A. FORD Countersink, 3/8" dia, 100 deg., HSS, Altima (61B037504)
- Keo Countersinks