Shop All Countersinks
Keo
90 deg 6 Flute 7 piece Countersink Set CO
Mfr # 50049
Zoro # G3055735
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
- Primary Material Application Stainless Steel
- Body Diameters Included 1 in, 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 50049
- Zoro # G3055735
- Country of Origin United States
- Category Countersinks
Dimensions
Body Diameters Included | 1 in, 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in |
Pilot Dia. | 1/4, 5/16, 3/8, 1/2, 5/8, 3/4, 1" |
Largest Body Dia. | 1 in |
Sizes Included | 1/4, 5/16, 3/8, 1/2, 5/8, 3/4, 1" |
Smallest Body Dia. | 1/4 in |
Details
Item | Countersink Set |
Countersink Angle | 90 Degrees |
Number of Flutes | 6 |
Material - Machining | Cobalt |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Stainless Steel |
Cutting Capacity | 1/4, 5/16, 3/8, 1/2, 5/8, 3/4, 1" |
Application | For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood |
Number of Pieces | 7 |
Finish | Bright (Uncoated) |
Measurement System | Fractional Inch |
Primary Material Application ISO Code | K, N, O, P3, S1 |
Type | Single Ended |
Material | Cobalt |
Included Angle | 90 Degrees |
Included Angle (Deg.) | 90 |
Description
Countersink Set, 90 Degrees , 7, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Carbon Steel Plaster Trowel, 12"x5 (PL468)
- IRWIN C-Clamp, 2in, PK5 (225102ZR)
- WIHA Phillips, Slotted, Torx(R), Xeno Bit 2 3/4 in, Drive Size: 1/4 in , Num. of pieces:9 (28391)
- WESTWARD Hand Tap Set, HSS, M5-0.8, D4 Limit, PK3 (5TWA2)
- KEO 82 deg 6 Flute 7 piece Countersink Set CO (50048)
- KEO 60 deg 6 Flute 7 piece Countersink Set CO (50046)
- KEO 100 deg 6 Flute 7 piece Countersink Set CO (50040)
- KEO Countersink Sets, 100 deg., 5 pcs., TiN (53539-TIN)
- KEO Countersink, 3 Fl, 100 Deg, 1 In, Cobalt (55335)
- KEO 1/2 x 120 deg KEO HSS SF Countersink (53122)
- MELIN TOOL CO Cobalt Countersink, 100 deg., 3/8 (HSP3-3/8-100T)
- Keo Countersinks