Shop All Countersinks
Keo
90 deg 3 Flute 5 piece Center Reamer Set CO
Mfr # 50039
Zoro # G2858475
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
- Primary Material Application Stainless Steel
- Body Diameters Included 1 in, 1/2 in, 1/4 in, 3/4 in, 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 50039
- Zoro # G2858475
- Country of Origin United States
- Category Countersinks
Dimensions
Body Diameters Included | 1 in, 1/2 in, 1/4 in, 3/4 in, 3/8 in |
Sizes Included | 1/4, 3/8, 1/2, 3/4, 1" |
Largest Body Dia. | 1 in |
Pilot Dia. | 1/4, 3/8, 1/2, 3/4, 1" |
Smallest Body Dia. | 1/4 in |
Details
Item | Countersink Set |
Countersink Angle | 90 Degrees |
Number of Flutes | 3 |
Material - Machining | Cobalt |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Stainless Steel |
Included Angle | 90 Degrees |
Finish | Bright (Uncoated) |
Type | Single Ended |
Cutting Capacity | 1/4, 3/8, 1/2, 3/4, 1" |
Number of Pieces | 5 |
Material | Cobalt |
Primary Material Application ISO Code | K, N, O, P3, S1 |
Measurement System | Fractional Inch |
Included Angle (Deg.) | 90 |
Application | For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood |
Description
Countersink Set, 90 Degrees , 5, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 5/8, Spiral Flute 1/2" Shank NITRO Construction Reamer (427N140)
- CARICA Telescoping Mirror/Pick-up Tool (17805)
- HUBBELL Tool Balancer, 10 lb., No Lock (BG-10)
- WHEELER-REX Valve Wheel Wrench, 3/4 x 8-1/2 in, Red (8708)
- KEO 120 deg 3 Flute 5 piece Center Reamer Set CO (50032)
- KEO 82 deg 3 Flute 5 piece Center Reamer Set CO (50038)
- KEO 3/8 x 100 deg HSS 6FLT Countersink (55064)
- KEO Countersink, 1 FL, 82 Deg, 1 In, Carbide (55717)
- KEO 3/8 x 100 deg KEO CO SF Countersink (55439)
- KEO Countersink, 1 FL, 100 Deg, 1/4, HSS (53140)
- KEO 1/2 82 deg ZErO Flute CO Deburring Tool (53512)
- Keo Countersinks, Center Drills & Spotting Drills