Shop All Countersinks
Keo
7/8 x 82 deg HSS 6FLT Countersink
Mfr # 55030
Zoro # G3297707
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 7/8 in
- Shank Dia. 1/2 in
- Number of Flutes 6
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55030
- Zoro # G3297707
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 7/8 in |
Shank Dia. | 1/2 in |
Overall Length | 2 3/4 in |
Shank Length | 1 1/4 in |
Body Dia. (In.) | 7/8 |
Overall Length (In.) | 2-3/4 |
Shank Dia. (In.) | 1/2 |
Shank Length (In.) | 1-1/4 |
Size - Decimal | 7/8 in - 0.8750 |
Description
Countersink, 82 Degrees , 7/8 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Screw Machine Drill Bit, 3.00 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (9599030)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 21/64 (44221)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-600mm/0-24" 100mm Jaw Length Vernier Caliper With Fine Adj (1300-0010)
- ROBINAIR Oil Drain Bottl For Sidewinder (ROB17756)
- KEO Countersink, 6 FL, 60 Deg, 1/2, Cobalt, TiN (55505-TiN)
- KEO Countersink, 6 Fl, 82 Deg, 1/4, Cobalt (55522)
- KEO Countersink, 1 FL, 60 Deg, 1/2, Cobalt (55404)
- KEO 1 1/2 x 90 deg HSS 6FLT Countersink (55053)
- KEO Drill/Countersink, 6 FL, 82 deg., 5/8in, TiN (55028-TIN)
- KEO 1/2 x 82 deg KEO HSS RH 3Fl C Reamer (50128)
- M.A. FORD 3/4X3-1/4 X6.030R Endmil (79B012503)
- Keo Countersinks