Shop All Keyseat Cutter
Keo
#607 Woodruff KSC Shank HSS RH STR
Mfr # 66070
Zoro # G0887643
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 7/8 in
- Cutter Thickness 3/16 in
- Overall Length 2 3/16 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 66070
- Zoro # G0887643
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 7/8 in |
Overall Length | 2 3/16 in |
Shank Dia. | 1/2 in |
Neck Dia. | 17/64 in |
Face Width | 3/16" |
Cutter Dia. - Machining | 7/8" |
American Standard Size | 607 |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 3/16 in |
Number of Teeth | 12 |
American Standard No. | 607 |
Type | Standard |
Material | High Speed Steel |
Left/Right Hand | Right Hand Cut |
Finish | Bright (Uncoated) |
Number of Pieces | 1500 |
Shank | Straight |
Tooth Type | Straight |
Item | Standard Keyseat Cutter |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, High Speed Steel, Straight, 7/8 in Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 1 3/16 in Size, Deep Socket, black oxide (J7338H)
- ZORO SELECT Nosepiece, 3/8-16, For Use With 5TUW5 (5PWZ0)
- HHIP 3/8 X 3" 8% Cobalt Square Tool Bit (2000-0045)
- ALDEN Drill/Extractor Set, 2 PC, #4-1/4 In Cap (8420P)
- KEO #405 Woodruff KSC Shank HSS RH STR (64050)
- KEO 3/16 x 1/16 Small Solid Carbide KSC Shank RH Straight (61079)
- KEO Keyseat Cutter Set, Straight, #305, 41 pcs. (60000)
- KEO Keyseat Cutter, Narrow, HSS, 10T, RH, 3/4in (69040)
- KEO Keyseat Cutter Set, 10 PC, HSS, STR (60100)
- KEO Keyseat Cutter, HSS, 1 1/4 In, #610, STR (66100)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.1562" (5/32), Finish - Machining: Uncoated (965320)
- Keo Milling Cutters