Shop All Keyseat Cutter
Keo
#607 Woodruff KSC Shank CO RH STR
Mfr # 94040
Zoro # G9013611
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Cobalt
- Cutter Dia. 7/8 in
- Cutter Thickness 3/16 in
- Overall Length 2 3/16 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 94040
- Zoro # G9013611
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 7/8 in |
Overall Length | 2 3/16 in |
Shank Dia. | 1/2 in |
Neck Dia. | 17/64 in |
Face Width | 3/16" |
American Standard Size | 607 |
Details
Material - Machining | Cobalt |
Cutter Thickness | 3/16 in |
Number of Teeth | 12 |
Left/Right Hand | Right Hand |
Finish | Bright (Uncoated) |
Item | Standard Keyseat Cutter |
Shank | Straight |
American Standard No. | 607 |
Type | Standard |
Number of Pieces | 1 |
Material | Cobalt Steel |
Tooth Type | Straight |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, Cobalt, Straight, 7/8 in Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC 9/64 (42609)
- MILWAUKEE TOOL M12 Drain Snake KIT (2571-21)
- KLEIN TOOLS Glow in the Dark Fish Tape, 40 Ft (50660)
- EMPIRE LEVEL 7" Magnum Fat Boy Aluminum Rafter Square (2990)
- KEO Keyseat Cutter, Cobalt, 7/8 In, #807, STAG (94077)
- KEO #403 Woodruff KSC Shank HSS RH STR (64030)
- KEO Small Keyseat Cutter, Carbide, 8T, RH, 1/4in (61082)
- KEO Keyseat Cutter, HSS, 1 1/4 In, #1210, STAG (62105)
- KEO Keyseat Cutter, Narrow, HSS, 10T, RH, 5/8in (69020)
- KEO Keyseat Cutter Set, 10 PC, HSS, STAG (60105)
- INTERNAL TOOL A 3/4X.125 406 Carbide Head Key Cutte (78-1250-C)
- Keo Keyseat Cutter