Shop All Keyseat Cutter
Keo
#606 Woodruff KSC Shank HSS RH STR
Mfr # 66060
Zoro # G0836561
product price: $31.89
/ea
$31.89
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 3/4 in
- Cutter Thickness 3/16 in
- Overall Length 2 3/16 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 66060
- Zoro # G0836561
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 3/4 in |
Overall Length | 2 3/16 in |
Shank Dia. | 1/2 in |
Neck Dia. | 17/64 in |
Face Width | 3/16" |
Cutter Dia. - Machining | 3/4" |
American Standard Size | 606 |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 3/16 in |
Number of Teeth | 10 |
Tooth Type | Straight |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Number of Pieces | 1500 |
American Standard No. | 606 |
Type | Standard |
Shank | Straight |
Left/Right Hand | Right Hand Cut |
Item | Standard Keyseat Cutter |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, High Speed Steel, Straight, 3/4 in Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Extension, 3/4"X8" (5661)
- SUPERIOR ELECTRIC Aftermarket Carbon Brush Set of (2) Replaces DeWalt N292059 (M78)
- WESTWARD Wrench, Combination, Metric, 20mm (54PP58)
- OLFA OLFA® HB-5B Xtra Heavy-Duty 25MM Silver Snap-Off Blades (5 Pack) (5008)
- KEO Keyseat Cutter, HSS, # 850, 8T, 7.5mm Dia. (68210)
- KEO Milling Cutter, Cobalt, 8T, RH, 5/16in Face (76066)
- KEO Keyseat Cutter, Narrow, HSS, 10T, RH, 3/4in (69040)
- KEO Keyseat Cutter, CS, 12T, RH, 2-3/16in L (94052)
- KEO #404 Woodruff KSC Shank HSS RH STR (64040)
- KEO Keyseat Cutter, HSS, 5/8 In, #505, STR (65050)
- KEO #403 Woodruff KSC Shank HSS RH STR (64030)
- Keo Keyseat Cutter