Shop All Keyseat Cutter
Keo
#606 Woodruff KSC Shank HSS RH STAG
Mfr # 66065
Zoro # G0770831
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 3/4 in
- Cutter Thickness 3/16 in
- Overall Length 2 3/16 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 66065
- Zoro # G0770831
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 3/4 in |
Overall Length | 2 3/16 in |
Shank Dia. | 1/2 in |
Neck Dia. | 17/64 in |
Face Width | 3/16" |
Cutter Dia. - Machining | 3/4" |
American Standard Size | 606 |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 3/16 in |
Number of Teeth | 8 |
Shank | Straight |
Tooth Type | Staggered |
Type | Standard |
Item | Standard Keyseat Cutter |
Finish | Bright (Uncoated) |
American Standard No. | 606 |
Left/Right Hand | Right Hand Cut |
Number of Pieces | 1500 |
Material | High Speed Steel |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, High Speed Steel, Staggered, 3/4 in Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Electronic Digital Caliper, 0 to 6 In (798B-6/150)
- K-TOOL INTERNATIONAL Fltr Wrench, Sq Drive, Nylon Strap, 1/2" (KTI-73730)
- HOUGEN R8 Tool Holder for 12,000-Series Coolant Inducer (49849)
- SUMITOMO Turning Insert, Diamond, 0.375 in., CCMT, 2, Carbide (CCMT32.52ESU-AC6030M)
- KEO Keyseat Cutter, HSS, 7/8 In, #507, STR (65070)
- KEO #404 Woodruff KSC Shank HSS RH STR (64040)
- KEO Small Keyseat Cutter, Carbide, 8T, RH, 1/4in (61082)
- KEO 1/4 T-Slot Milling Cutter (70140)
- KEO Keyseat Cutter, HSS, 5/8 In, #505, STR (65050)
- KEO #606 Woodruff KSC Shank HSS RH STR (66060)
- HARVEY TOOL Keyseat Cutter - Staggered Tooth - Corner Radius, 0.5000" (1/2) (44330-C3)
- Keo Keyseat Cutter