Shop All Spotting Drills
Keo
5mm 90 deg Cobalt Spot Drill
Mfr # 35603
Zoro # G6921406
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 5.00mm - 0.1969
- Measurement System Metric
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 35603
- Zoro # G6921406
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 5.00mm - 0.1969 |
Flute Length | 15.00 mm |
Overall Length | 60.00 mm |
Shank Dia. | 5 mm |
Size (mm) | 5 |
Drill Bit Size | 5.00 mm |
Body Dia. | 5.00 mm |
Drill Bit Dimension Type | Metric |
Drill Size | 5.00mm |
Details
Item | Spotting Drill Bit |
Material - Machining | Cobalt |
Drill Bit Point Angle | 90 Degrees |
Measurement System | Metric |
Finish - Machining | Bright (Uncoated) |
Drill Bit Material | Cobalt Steel |
Drill Bit Grouping | Drill Bit |
Drill Point (Deg.) | 90 |
Finish | Bright |
Drill Bit Finish | Bright |
Cutting Direction - Machining | Right Hand |
Decimal Equivalent | 0.1969 |
Left/Right Hand | Right Hand |
Material | Cobalt |
Description
Spotting Drill Bit, Cobalt, 90 Degrees , 5.00 mm, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Counterbore, 5.750" L, 0.375" dia., Bright (C91703)
- MILWAUKEE TOOL Front Housing Assy W/Bushing (ML14-30-0840)
- AMERICAN FORGE & FOUNDRY Bench Grinders (31520)
- INGERSOLL-RAND Air Tool Oil, Conventional Oil Base, 4 oz. (10Z4)
- KEO Spotting/Centering Drill, 90 Deg, 7/8, HSS (30781)
- KEO Spotting/Centering Dril, 118 Deg, 3/16, HSS (30180)
- KEO NC Spotting Drill, 90 Deg, 1/2, HSS (32122)
- KEO Spotting/Centering Drill, 118 Deg, 1/2, HSS (30120)
- KEO NC Spotting Drills, 118 deg., 3/16in., TiN (30180-TIN)
- KEO NC Spotting Drill, 90 Deg, 3/4, HSS (32340)
- KEO NC Spotting Drills, 90 deg., RH, 1/8in., HSS (30151-TIN)
- Keo Countersinks, Center Drills & Spotting Drills