Shop All Countersinks
Keo
5/8 x 90 deg KEO CO SF Countersink
Mfr # 55429
Zoro # G0319121
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 5/8 in
- Shank Dia. 3/8 in
- Number of Flutes 1
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55429
- Zoro # G0319121
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 5/8 in |
Shank Dia. | 3/8 in |
Overall Length | 2 1/4 in |
Body Dia. (In.) | 5/8 |
Overall Length (In.) | 2-1/4 |
Shank Dia. (In.) | 3/8 |
Shank Length | 1 in |
Size - Decimal | 5/8 in - 0.6250 |
Description
Countersink, 90 Degrees , 5/8 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 1 Piece Bi-Material Grip Needle Nose Plier Ergonomic, 2-Component Handle (32746)
- CRAFTSMAN Sockets, 3/8" Drive 15mm Metric Impact S (CMMT15844)
- TEKTON 1/2 Inch Drive x #4 Phillips Bit Socket (SHB21204)
- DANTONA Power Tool Battery, TOOL-527LI-40 (TOOL-527LI-40)
- KEO 5/8 x 82 deg KEO CO SF Countersink (55417)
- KEO 5/8 x 100 deg KEO CO SF Countersink (55441)
- KEO Drill/Countersink, 110 deg., 1/4in dia., RH (53141)
- KEO 5/16 82 deg ZErO Flute CO Deburring Tool (53510-TiN)
- KEO Countersink, 6 Fl, 60 Deg, 5/8, Cobalt (55507)
- KEO Countersink Set, 0 FL, 5 PC, 60 Deg, Co, TiN (53509-TIN)
- M.A. FORD Endmill 3/8X2-1/2 .015Cr (79031202)
- Keo Countersinks