Shop All Countersinks
Keo
5/8 x 90 deg KEO CO RH 3Fl C Reamer
Mfr # 55323
Zoro # G0727142
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 5/8 in
- Shank Dia. 3/8 in
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55323
- Zoro # G0727142
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 5/8 in |
Shank Dia. | 3/8 in |
Overall Length | 2 1/4 in |
Body Dia. (In.) | 5/8 |
Shank Length (In.) | 1 |
Shank Length | 1 in |
Overall Length (In.) | 2-1/4 |
Shank Dia. (In.) | 3/8 |
Size - Decimal | 5/8 in - 0.6250 |
Description
Countersink, 90 Degrees , 5/8 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Extension Socket 12mm 12 Point 100mm 3/8 Sq. Drive (13145M.100-12(12P))
- CHICAGO-LATROBE Screw Machine Drill Bit, B Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49234)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-119)
- CRAFTSMAN Sockets, 3/8" Drive 11mm 6 Point Shallow (CMMT43543)
- KEO 5/8 x 82 deg CO 6FLT 3/8 SK Cntsnk (55528)
- KEO Countersink, 6 FL, 100 Deg, 5/8, Cobalt (55568)
- KEO Countersink, 1 FL, 90 Deg, 3/4, HSS, Uncoated (53349)
- KEO 60 deg 3 Flute 5 piece Center Reamer Set HSS (50026)
- KEO 3/4 60 deg ZErO Flute CO Deburring Tool (53504)
- KEO 3/8 x 82 deg KEO CO SF Countersink (55415)
- KEO 3/4 82 deg ZErO Flute CO Deburring Tool (53514)
- Keo Countersinks