Shop All Countersinks
Keo
5/8 x 82 deg KEO HSS RH 3Fl C Reamer
Mfr # 50588
Zoro # G1512226
original price:
$25.19
9% off
new price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 5/8 in
- Shank Dia. 3/8 in
- Number of Flutes 3
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 50588
- Zoro # G1512226
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 5/8 in |
Shank Dia. | 3/8 in |
Overall Length | 2 1/4 in |
Shank Length (In.) | 1 |
Overall Length (In.) | 2-1/4 |
Shank Dia. (In.) | 3/8 |
Body Dia. (In.) | 5/8 |
Shank Length | 1 in |
Size - Decimal | 5/8 in - 0.6250 |
Description
Countersink, 82 Degrees , 5/8 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Plug 4 Flutes (22633)
- BESSEY 12 in Bar Clamp, Plastic Handle and 3 3/4 in Throat Depth (KRE3512)
- HARDIN Flexible Drill Drive Shaft for Rotary Power Tool (HD-150FDS)
- DRILL AMERICA #1-72 HSS Plug Tap and #53 HSS Drill Bit (POU1-72)
- KEO Countersink, Pilot 6.6 mm, CTRbore 11 mm (56214)
- KEO 100 deg SF 5 piece Countersink Set HSS (53020)
- KEO Countersink, 1 FL, 60 Deg, 1/8, Carbide (55700)
- KEO Countersink, 1 FL, 82 Deg, 1/4, HSS, Uncoated (53148)
- KEO 1 1/4 x 82 deg HSS 6FLT Countersink (55032)
- KEO 3/4 x 90 deg KEO HSS RH 3Fl C Reamer (50349)
- M.A. FORD Xt Endmill 12Mm X 2.5R (60050003)
- Keo Countersinks