Shop All Countersinks
Keo
5/8 x 82 deg CO 6FLT 1/4 SK Cntsnk
Mfr # 55527
Zoro # G2760904
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 5/8 in
- Shank Dia. 1/4 in
- Number of Flutes 6
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 55527
- Zoro # G2760904
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 5/8 in |
Shank Dia. | 1/4 in |
Overall Length | 2 1/4 in |
Shank Dia. (In.) | 1/4 |
Body Dia. (In.) | 5/8 |
Overall Length (In.) | 2-1/4 |
Shank Length | 1 in |
Shank Length (In.) | 1 |
Size - Decimal | 5/8 in - 0.6250 |
Description
Countersink, 82 Degrees , 5/8 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2 in Drive Lug Nut Wheel Socket 7/8 in Size, Deep Socket, Black Phosphate (49-66-7812)
- BON TOOL Bon 82-493 Float Pan Blade, Aluminum, 6 Foot (82-493)
- DRILL AMERICA #11 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN11)
- MILWAUKEE TOOL 3/4" HEX Demo Bushing Tool (48-62-3085)
- KEO Countersink, 6 FL, 90 Deg, 5/8, Cobalt (55547)
- KEO Countersink, 6 Fl, 60 Deg, 5/8, Cobalt (55507)
- KEO Countersink, 1 FL, 82 Deg, 1/4, HSS, Uncoated (53148)
- KEO Countersink, 6 FL, 82 Deg, 1/4, Cobalt, TiN (55522-TiN)
- KEO Countersink, 6 FL, 100 Deg, 1/8, Carbide (55813)
- KEO Drill/Countersink, 6 FL, 82 deg., 3/4in, TiN (55029-TIN)
- M.A. FORD 1 82 Multi-Fl Cs Altimax (79B100002)
- Keo Countersinks