Shop All Countersinks
Keo
5/8 x 100 deg KEO CO SF Countersink
Mfr # 55441
Zoro # G1934676
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 5/8 in
- Shank Dia. 3/8 in
- Number of Flutes 1
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55441
- Zoro # G1934676
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 5/8 in |
Shank Dia. | 3/8 in |
Overall Length | 2 1/4 in |
Shank Dia. (In.) | 3/8 |
Body Dia. (In.) | 5/8 |
Overall Length (In.) | 2-1/4 |
Shank Length | 1 in |
Size - Decimal | 5/8 in - 0.6250 |
Description
Countersink, 100 Degrees , 5/8 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Collet Set, ER11, 0.5mm, 13 pcs. (04201MS)
- MASTERCUT TOOL 1/4x1/4x1/4x1-1/2 Flush Trim Laminate Trimmer (Plastic Laminates) (822-004)
- INGERSOLL-RAND Heavy Duty Air Cut-Off Tool, 326 (IRT326)
- KEO Countersink, 6 Fl, 82 Deg, 3/8, Cobalt (55524)
- KEO 5/8 x 82 deg KEO CO SF Countersink (55417)
- KEO 5/8 x 90 deg KEO CO SF Countersink (55429)
- KEO Countersink, 6 FL, 90 Deg, 1/2, Cobalt, TiN (55546-TiN)
- KEO Countersink, 6 FL, 90 Deg, 3/4, HSS, Uncoated (55049)
- KEO 5/8 x 82 deg CO 6FLT 1/4 SK Cntsnk (55527)
- KEO Drill/Countersink, 90 deg., 1in dia., TiN (53109-TIN)
- M.A. FORD Countersink, 6 Flutes, 1/4" dia., 90 deg. (78025003)
- Keo Countersinks