Shop All Countersinks
Keo
5/8 82 deg ZErO Flute CO Deburring Tool
Mfr # 53513
Zoro # G1559625
original price:
$30.35
5% off
new price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 5/8 in
- Shank Dia. 3/8 in
- Number of Flutes 0
- Material - Machining Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 53513
- Zoro # G1559625
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 5/8 in |
Shank Dia. | 3/8 in |
Overall Length | 2 1/2 in |
Pilot Dia. | 11/64 in to 37/64 in |
Overall Length (In.) | 2-1/2 |
Shank Length | 1 1/4 in |
Shank Length (In.) | 1-1/4 |
Body Dia. (In.) | 5/8 |
Shank Dia. (In.) | 3/8 |
Sizes Included | 11/64" to 37/64" |
Size - Decimal | 5/8 in - 0.6250 |
Description
Countersink, 82 Degrees , 5/8 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-688 Aluminum Scoop W/ 27" D Fiberglass Handle (84-688)
- HARVEY TOOL Chamfer Cutter - Flat End (765145)
- DYNABRADE Air Belt Sander, 0.5 HP, 1/2 In. x 18 In. (40335)
- KIPP Star Grip, DIN 6336 Similar, D=10-32, D1= 25, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A1)
- KEO Countersink, 3 FL, 90 deg., 1/2in, HSS, TiN (50129-TIN)
- KEO 1 1/4 x 82 deg Three Flute Carbide Countersink (55758-TiALN)
- KEO 3/4 x 60 deg KEO HSS RH 3Fl C Reamer (50346)
- KEO 90 deg 6 Flute 7 piece Countersink Set CO (50049)
- KEO Countersink, 1 FL, 90 Deg, 5/8, HSS, Uncoated (53589)
- KEO 1/4 x 82 deg KEO CO SF Countersink (55414)
- KEO Countersink, 6 FL, 60 Deg, 1 In, HSS (55011)
- Keo Countersinks, Center Drills & Spotting Drills