Shop All Keyseat Cutter
Keo
5/16 x 2mm Small Solid Carbide KSC Shank RH Straight
Mfr # 61090
Zoro # G9012543
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 5/16 in
- Cutter Thickness 2 mm
- Overall Length 2 in
- Shank Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 61090
- Zoro # G9012543
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 5/16 in |
Overall Length | 2 in |
Shank Dia. | 3/8 in |
Neck Dia. | 5/32 in |
Face Width | 5/64" |
Details
Material - Machining | Carbide |
Cutter Thickness | 2 mm |
Number of Teeth | 8 |
Number of Pieces | 1 |
Item | Small Keyseat Cutter |
Tooth Type | Straight |
Left/Right Hand | Right Hand |
Finish | Bright (Uncoated) |
Shank | Straight |
Material | Carbide |
Type | Small |
Primary Material Application | All Materials |
Measurement System | Fractional Inch |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Small Keyseat Cutter, Carbide, Straight, 5/16 in Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 10 Piece Torx? T-Shape Torx? Key Set, W80276 (W80276)
- X1 TOOLS 3/8 in. x 12 in. Long Spade Bit / Paddle Bit / Wood Bit 1 Bit by X1 Tools (X1E-CON-BIT-SPA-3038x1)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 13/16x1-5/8" (C-1626-TICN)
- LISLE Wire Terminal Tool (56500)
- KEO #403 Woodruff KSC Shank HSS RH STR (64030)
- KEO Milling Cutter, C, 4T, RH, 2-1/2in L (74084)
- KEO Keyseat Cutter, Narrow, HSS, 10T, RH, 5/8in (69020)
- KEO Milling Cutter, 12T, 2-7/8in L, 9/16in Face (75116)
- KEO Keyseat Cutter, CS, 10T, RH, 3/16in Face (94034)
- KEO Milling Cutter, Cobalt, 8T, RH, 5/16in Face (76066)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.3750" (3/8), Radius: 3/64" (968547-C3)
- Keo Milling Cutters