Shop All Countersinks
Keo
5/16 x 120 deg HSS 6FLT Countersink
Mfr # 55103
Zoro # G2005595
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 5/16 in
- Shank Dia. 1/4 in
- Number of Flutes 6
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55103
- Zoro # G2005595
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 5/16 in |
Shank Dia. | 1/4 in |
Overall Length | 1 3/4 in |
Body Dia. (In.) | 5/16 |
Overall Length (In.) | 1-3/4 |
Shank Length (In.) | 7/8 |
Shank Dia. (In.) | 1/4 |
Shank Length | 7/8 in |
Size - Decimal | 5/16 in - 0.3125 |
Description
Countersink, 120 Degrees , 5/16 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 12mm Size (3XU25)
- KIPP Adjustable Handle, Size: 2 M10X30 Zinc, Black Satin, Comp: Stainless Steel (K0117.2101X30)
- KO-KEN Ratchet Head 165mm 3/4 Sq. Drive (6749-HEAD)
- WILTON 6" Machine Vise with Stationary Base (11696)
- KEO 5/16 x 100 deg HSS 6FLT Countersink (55063)
- KEO 1 x 90 deg KEO HSS RH SF Countersink (53109)
- KEO 1-1/4 x 90 deg KEO HSS SF Countersink (53249)
- KEO Countersink, 6 FL, 82 Deg, 5/8, HSS, Uncoated (55027)
- KEO Countersink, 1 FL, 82 Deg, 1/2, Cobalt, TiN (55416-TiN)
- KEO Drill/Countersink, 82 deg., 1/8in dia., TiN (53188-TIN)
- DRILL AMERICA 5/8"-82 HSS 3 Flute Center Reamer (DEWCSK5/8-82)
- Keo Countersinks, Center Drills & Spotting Drills