Shop All Keyseat Cutter
Keo
5/16 x 1/16 Small Solid Carbide KSC Shank RH Straight
Mfr # 61089
Zoro # G9012534
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 5/16 in
- Cutter Thickness 1/16 in
- Overall Length 2 in
- Shank Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 61089
- Zoro # G9012534
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 5/16 in |
Overall Length | 2 in |
Shank Dia. | 3/8 in |
Neck Dia. | 5/32 in |
Face Width | 1/16" |
Details
Material - Machining | Carbide |
Cutter Thickness | 1/16 in |
Number of Teeth | 8 |
Finish | Bright (Uncoated) |
Number of Pieces | 1 |
Left/Right Hand | Right Hand |
Shank | Straight |
Tooth Type | Straight |
Material | Carbide |
Type | Small |
Item | Small Keyseat Cutter |
Primary Material Application | All Materials |
Measurement System | Fractional Inch |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Small Keyseat Cutter, Carbide, Straight, 5/16 in Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STM 10 Pair Steel Parallel Set (230863)
- J.W. WINCO Cabinet U Handle, 121 mm Overall L (8300847)
- ZORO SELECT Adjustable Handle, 1.96" Screw Length (MA-28326)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 7/16, Cut L 1-3/8 (12028)
- KEO Keyseat Cutter, HSS, # 850, 8T, 7.5mm Dia. (68210)
- KEO Keyseat Cutter, Narrow, 10T, 1/32in Face (69030)
- KEO Keyseat Cutter, Narrow, HSS, 10T, RH, 5/8in (69020)
- KEO Keyseat Cutter, CH, #807, 10T, 3/16in Face (61009)
- KEO Keyseat Cutter, HSS, 3/4 In, #406, STR (64060)
- KEO Keyseat Cutter DIN 850-A 16, 5 x 5-HSS STR (68300)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.5000" (1/2) (933730)
- Keo Milling Cutters