Shop All Countersinks
Keo
5/16 82 deg ZErO Flute CO Deburring Tool
Mfr # 53510
Zoro # G3507384
original price:
$18.59
10% off
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 5/16 in
- Shank Dia. 1/4 in
- Number of Flutes 0
- Material - Machining Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 53510
- Zoro # G3507384
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 5/16 in |
Shank Dia. | 1/4 in |
Overall Length | 1 7/8 in |
Shank Length | 1 1/4 in |
Body Dia. (In.) | 5/16 |
Shank Length (In.) | 1-1/4 |
Pilot Dia. | 3/32 in to 9/32 in |
Shank Dia. (In.) | 1/4 |
Sizes Included | 3/32" to 9/32" |
Overall Length (In.) | 1-7/8 |
Size - Decimal | 5/16 in - 0.3125 |
Description
Countersink, 82 Degrees , 5/16 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Insulated Screwdriver, 5/16-Inch Cabinet Tip, 6-Inch Shank (6866INS)
- CLC WORK GEAR Nail/Tool Bag 8Pckt (1823)
- SUPERCUT 80-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (412505)
- MORSE Band Saw Blade, 11 ft. 3 in L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEG083C812MAT-11' 3)
- KEO Drill/Countersink, 6 FL, 60 deg., 1/2in, HSS (55005-TIN)
- KEO 3/4 x 82 deg KEO CO SF Countersink (55418)
- KEO Countersink, 6 FL, 82 Deg, 1/2, HSS, Uncoated (55025)
- KEO 1 x 82 deg KEO HSS RH 3Fl Center Reamer (51008)
- KEO Countersink, 6 FL, 90 Deg, 3/4, HSS, Uncoated (55049)
- KEO 60 deg 6 Flute 7 piece Countersink Set HSS (55018)
- KEO 1/4 x 82 deg Single Flute Carbide Countersink (55712)
- Keo Countersinks, Center Drills & Spotting Drills