Shop All Countersinks
Keo
5/16 82 deg ZErO Flute CO Deburring Tool
Mfr # 53510-TiN
Zoro # G0916194
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 5/16 in
- Shank Dia. 1/4 in
- Number of Flutes 0
- Material - Machining Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 53510-TiN
- Zoro # G0916194
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 5/16 in |
Shank Dia. | 1/4 in |
Overall Length | 1 7/8 in |
Shank Length (In.) | 1-1/4 |
Pilot Dia. | 3/32 in to 9/32 in |
Shank Length | 1 1/4 in |
Shank Dia. (In.) | 1/4 |
Sizes Included | 3/32" to 9/32" |
Body Dia. (In.) | 5/16 |
Overall Length (In.) | 1-7/8 |
Size - Decimal | 5/16 in - 0.3125 |
Description
Countersink, 82 Degrees , 5/16 in, Cobalt, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 7 Piece 1/4" & 3/8" Drive SAE Bolt Biter™ Impact Extraction Socket Set (83911)
- DRILL AMERICA 9/16"-1"x16ths 8Pc. Cobalt Reduced Shank Drill Bit Set (D/A1008-CO-SET)
- WERA SAE Plain Ball Hex Key, 1/4" Tip Size, 8 in Long, 9 in Short (05022716001)
- CLE-LINE 118° Step Drill Cle-Line 1874-TN TiN HSS RHC 1/4-3/4 x 1/16 (C20297)
- KEO Countersink, 6 Fl, 60 Deg, 3/4, Cobalt (55509)
- KEO 82 deg 6 Flute 7 piece Countersink Set HSS (55038)
- KEO 1/4 x 100 deg KEO CO RH 3Fl C Reamer (55330)
- KEO 3/8 60 deg ZErO Flute CO Deburring Tool (53501)
- KEO Countersink, 6 Fl, 60 Deg, 1 1/4, Cobalt (55512)
- KEO Countersink, 1 FL, 82 Deg, 1/2, HSS, Uncoated (53128)
- ROCKY MOUNTAIN TWIST Hss Countersink .500 X #10 (954HS5-10)
- Keo Countersinks