Shop All Spotting Drills
Keo
3/8x3-1/8 KEO HSS RH 90 deg NC Spot
Mfr # 32380
Zoro # G2238731
original price:
$42.04
20% off
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 3/8 in - 0.3750
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 32380
- Zoro # G2238731
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 3/8 in - 0.3750 |
Flute Length | 1 1/8 in |
Overall Length | 3 1/8 in |
Shank Dia. | 3/8 in |
Size (In.) | 3/8 |
Drill Size | 3/8" |
Drill Bit Dimension Type | Fractional Inch |
Body Dia. | 3/8 in |
Drill Bit Size | 3/8 in |
Description
Spotting Drill Bit, High Speed Steel, 90 Degrees , 3/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 15/16 in. X 6 in. 12,000-Series Annular Cutter (6-12230)
- DEWALT 20V Hammer Drill, Battery Included, 1/2 in Chuck (DCD996P2 / DCB205)
- TE-CO 8" Single Station Milling Vise with Fixed Base (PWS-8110)
- LINK HANDLES Curved Grip Handle, 36", Fire, Contractor (64709)
- KEO NC Spotting Drills, 118 deg., 3/16in., TiN (30180-TIN)
- KEO Spotting Drill, 3/16 In., 142 Deg., 2 OAL (34189)
- KEO Spotting/Centering Drill, 118 Deg, 1/4, HSS (30250)
- KEO NC Spotting Drill, 90 Deg, 3/16, Carbide (34187)
- KEO Spotting/Centering Dril, 118 Deg, 3/16, HSS (30180)
- KEO NC Spotting Drills, 82 deg., 3-1/8in., HSS (38382)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1875" (3/16) (37512-C3)
- Keo Spotting Drills