Shop All Countersinks
Keo
3/8 x 82 deg Six Flute Carbide Countersink
Mfr # 55794
Zoro # G3473522
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/8 in
- Shank Dia. 1/4 in
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55794
- Zoro # G3473522
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/8 in |
Shank Dia. | 1/4 in |
Overall Length | 1 3/4 in |
Shank Length (In.) | 7/8 |
Body Dia. (In.) | 3/8 |
Shank Length | 7/8 in |
Shank Dia. (In.) | 1/4 |
Overall Length (In.) | 1-3/4 |
Size - Decimal | 3/8 in - 0.3750 |
Description
Countersink, 82 Degrees , 3/8 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA 3/8" Drive Ratchet Set SAE, Torx(R) 29 Pieces 1/4 in to 3/4 in , Chrome (05004049001)
- FREUD Forstner Bit, 35mm dia. (PB-M35)
- MASON Vibration Isolation Pad, 10x12x1 1/4 In (2LVP6)
- DRILL AMERICA 1-1/8"-12 HSS Machine and Fraction Hand Tap Set (DWT54937)
- KEO 3/8 x 60 deg Six Flute Carbide Countersink (55783)
- KEO 3/8 x 82 deg Three Flute Carbide Countersink (55753)
- KEO Countersink, 3 FL, 82 Deg, 1/8, Carbide (55750)
- KEO Countersink, 4FL, 82 deg, 1-1/4in, Uncoated (51148)
- KEO Drill/Countersink, 6 FL, 90 deg., 5/8in, HSS (55047-TIN)
- KEO Countersink, 4 FL, 82 deg, 1-1/2in, HSS, TiN (51128-TIN)
- M.A. FORD 1 1/2 82 Hss 3Fl Spi. C (92150002)
- Keo Countersinks