Shop All Keyseat Cutter
Keo
3/8 x 3/32 Small Solid Carbide KSC Shank RH Straight
Mfr # 61098
Zoro # G9012622
$59.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 3/8 in
- Cutter Thickness 3/32 in
- Overall Length 2 in
- Shank Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 61098
- Zoro # G9012622
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 3/8 in |
Overall Length | 2 in |
Shank Dia. | 3/8 in |
Neck Dia. | 3/16 in |
Face Width | 3/32" |
Details
Material - Machining | Carbide |
Cutter Thickness | 3/32 in |
Number of Teeth | 8 |
Material | Carbide |
Item | Small Keyseat Cutter |
Tooth Type | Straight |
Left/Right Hand | Right Hand |
Type | Small |
Number of Pieces | 1 |
Finish | Bright (Uncoated) |
Shank | Straight |
Primary Material Application | All Materials |
Measurement System | Fractional Inch |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Small Keyseat Cutter, Carbide, Straight, 3/8 in Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI Screw Machine Length HSS Drill - H (1062019)
- PROTO 1/2 in Drive, 1-1/2" 12 pt SAE Socket, 12 Points (J5448B)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #35 (47769)
- CLC WORK GEAR Tool Apron, Tool Apron, White, Canvas, 12 Pockets (C10)
- KEO Keyseat Cutter, HSS, # 850, 6T, 4.5mm Dia. (68200)
- KEO Keyseat Cutter DIN 850-A 16, 5 x 5-HSS STR (68300)
- KEO #304 Woodruff KSC Shank HSS RH STR (63040)
- KEO Keyseat Cutter, HSS, # 850, 8T, 7.5mm Dia. (68210)
- KEO Keyseat Cutter, HSS, 3/4 In, #506, STR (65060)
- KEO Keyseat Cutter, CS, 10T, RH, 3/16in Face (94034)
- HHIP 3 Piece 3/4" Shank Fly Cutter Set 5/16-5/16-5/16" Capacity (4002-0002)
- Keo Keyseat Cutter