Shop All Keyseat Cutter
Keo
3/8 x 1/8 Small Solid Carbide KSC Shank RH Straight
Mfr # 61099
Zoro # G9012631
product price: $53.69
/ea
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 3/8 in
- Cutter Thickness 1/8 in
- Overall Length 2 in
- Shank Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 61099
- Zoro # G9012631
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 3/8 in |
Overall Length | 2 in |
Shank Dia. | 3/8 in |
Neck Dia. | 3/16 in |
Face Width | 1/8" |
Details
Material - Machining | Carbide |
Cutter Thickness | 1/8 in |
Number of Teeth | 8 |
Type | Small |
Left/Right Hand | Right Hand |
Number of Pieces | 1 |
Shank | Straight |
Tooth Type | Straight |
Finish | Bright (Uncoated) |
Material | Carbide |
Item | Small Keyseat Cutter |
Primary Material Application | All Materials |
Measurement System | Fractional Inch |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Small Keyseat Cutter, Carbide, Straight, 3/8 in Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECIALTY DIAMOND 6 Inch 60 Grit Thin Electroplated Dry Pad for Orbital Sanders (BRTD660)
- ULTRA-DEX USA Key, T-10, PK5 (T-10)
- RAMSET PIN DRIVE 1.5"" 100PK (774)
- MITUTOYO Screw Thread Micrometer, 2 to 3" x 0.001" (126-139)
- KEO #808 Woodruff KSC Shank HSS RH STR (68080)
- KEO Keyseat Cutter, Narrow, HSS, 10T, RH, 3/4in (69040)
- KEO #806 Woodruff KSC Shank HSS RH STR (68060)
- KEO Keyseat Cutter, CH, #608, 10T, RH, 1/4in Face (61010)
- KEO Keyseat Cutter, Narrow, 16T, RH, 3/64in Face (69279)
- KEO #305 Woodruff KSC Shank HSS RH STR (63050)
- KEO Keyseat Cutter, HSS, 1 1/8 In, #809, STR (68090)
- Keo Milling Cutters