Shop All Countersinks
Keo
3/8 x 100 deg HSS 6FLT Countersink
Mfr # 55064
Zoro # G2822041
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/8 in
- Shank Dia. 1/4 in
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55064
- Zoro # G2822041
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/8 in |
Shank Dia. | 1/4 in |
Overall Length | 1 3/4 in |
Overall Length (In.) | 1-3/4 |
Shank Length | 7/8 in |
Shank Dia. (In.) | 1/4 |
Shank Length (In.) | 7/8 |
Body Dia. (In.) | 3/8 |
Size - Decimal | 3/8 in - 0.3750 |
Description
Countersink, 100 Degrees , 3/8 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Drill Mill, 1/4In, 4F, Single, 2-1/2 (208-400250)
- WILDE 11" TILTING INSPECTION MIRROR-BULK (152/BB)
- WESTWARD Laminate Rtr Bit, Carbide Tipped, 1/2 In (16Y539)
- MAYHEW PUNCH TAPER Pneumatic 3/8"dia-18" 2011 (MY32011)
- KEO 3/8 x 120 deg KEO HSS SF Countersink (53382)
- KEO 3/8 x 120 deg HSS 6FLT Countersink (55104)
- KEO 1/2 82 deg ZErO Flute CO Deburring Tool (53512-TiN)
- KEO Countersink, 4FL, 82 deg, 1-1/2in, Uncoated (51128)
- KEO 5/8 x 82 deg KEO HSS RH 3Fl C Reamer (50588)
- KEO 1/2 82 deg ZErO Flute CO Deburring Tool (53512)
- WOODOWL 4 Piece Set (#'s 6, 7, 8, 10) (00740)
- Keo Countersinks