Shop All Keyseat Cutter
Keo
3/8 T-Slot Milling Cutter
Mfr # 70380
Zoro # G6812197
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 25/32 in
- Cutter Thickness 21/64 in
- Overall Length 3 1/4 in
- Shank Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 70380
- Zoro # G6812197
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 25/32 in |
Overall Length | 3 1/4 in |
Shank Dia. | 3/4 in |
Neck Dia. | 13/32 in |
Face Width | 21/64" |
Sizes Included | 3/8 |
Bolt Size | 3/8 in |
Cutter Dia. - Machining | 25/32" |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 21/64 in |
Number of Teeth | 8 |
Finish | Bright (Uncoated) |
Tooth Type | Staggered |
Type | T-Slot |
Shank | Straight With Weldon Flat |
Item | T-Slot Milling Cutter |
Material | HSS |
Left/Right Hand | RH |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Shank Type - Machining | Weldon Flat |
Description
T-Slot Milling Cutter, Staggered Tooth Type, Weldon Flat, 25/32 in, 21/64 in, 3 1/4 in, 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 3" Standard Duty Clamp on Vise with Stationary Base (BV-CO30)
- IRWIN 5 1/4 in Vise-Grip Long Nose Plier, Side Cutter Pro Touch Handle (LN5)
- MITUTOYO Dial Indicator, 0 to 0.025 In, 0-5-0 (2803A-10)
- PROTO 3/8 in Drive, 3/4" Triple Square SAE Socket, 12 Points (J5279A)
- KEO Keyseat Cutter, HSS, # 850, 6T, 4.5mm Dia. (68200)
- KEO #606 Woodruff KSC Shank HSS RH STAG (66065)
- KEO Keyseat Cutter, HSS, 3/4 In, #406, STAG (64065)
- KEO Keyseat Cutter Set, 10 PC, HSS, STAG (60105)
- KEO Keyseat Cutter, Narrow, 16T, RH, 3/64in Face (69279)
- KEO Milling Cutter, C, 3T, RH, 5/32in Face (74044)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8), Finish - Machining: AlTiN (961080-C3)
- Keo Keyseat Cutter