Shop All Countersinks
Keo
3/4 x 90 deg Six Flute Carbide Countersink
Mfr # 55808
Zoro # G3365792
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/4 in
- Shank Dia. 1/2 in
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55808
- Zoro # G3365792
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/4 in |
Shank Dia. | 1/2 in |
Overall Length | 2 5/8 in |
Body Dia. (In.) | 3/4 |
Shank Length | 1 1/4 in |
Shank Dia. (In.) | 1/2 |
Overall Length (In.) | 2-5/8 |
Shank Length (In.) | 1-1/4 |
Size - Decimal | 3/4 in - 0.7500 |
Description
Countersink, 90 Degrees , 3/4 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Spiked Roller, Blunt, 18" L, 13/16" Spikes, Surfaces: Floors (59718)
- WESTWARD Straight Flute Hand Tap, Taper, 4 (2LWR9)
- DEWALT Angle Grinder, w/ (25) Abrasive Wheels (DWE402N/DWA8951F)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, #10-32 x 1.25" Steel External Thread, 1.65" Handle Length (MH-3027)
- KEO 7/8 x 82 deg HSS 6FLT Countersink (55030)
- KEO 1/2 x 82 deg Single Flute Carbide Countersink (55714)
- KEO 1 1/4 82 deg ZErO Flute CO Deburring Tool (53516)
- KEO Countersink, 6 FL, 82 Deg, 5/16, Cobalt, TiN (55523-TiN)
- KEO 1/2 x 90 deg KEO CO SF Countersink (55428)
- KEO ZErO Flute Set 82 deg 5/16" - 5/8" 4 pcs CO (53518)
- LINK 3/8" HSS Se .378 X 25/32 Drill 3/4 X 3 Body 1/2 X 1-1/8 Shank (55-L2-196)
- Keo Countersinks, Center Drills & Spotting Drills